BUSS SF25H125 125Amp 250Vac SEMI-CO

Item #: 0967201

Cat #: SF25H125

UPC: 051712841054

Call for price
Company wide:
0 in stock
Documents & Guides
BUS SF25H125 125AMP 250VAC SE

Overview

BUS SF25H125 125AMP 250VAC SE
Also known as: 051712841054, SF25H125, BUSSF25H125

Specifications

No Specifications Available