7 Amp Class G Time-Delay Fuse, 600 Volt

Item #: 0967171

Cat #: SC-7

UPC: 051712189972

$ 36.56 EA
Company wide:
0 in stock
Documents & Guides
7 Amp Class G Time-Delay Fuse, 600 Volt

Overview

7 Amp Class G Time-Delay Fuse, 600 Volt
Also known as: 051712189972, SC-7, BUSSC7

Specifications

Amps: 7
Type: Current-Limiting, Fuse
Speed: Time Delay
Class: G
Volts AC: 600
Interrupt Rating DC: 100 kA
Amps: 7
Speed: Time Delay
Volts AC: 600
Type: Current-Limiting, Fuse
Class: G
Interrupt Rating DC: 100 kA