50 Amp Class G Time-Delay Fuse, 480 Volt

Item #: 0967165

Cat #: SC-50

UPC: 051712250504

$ 16.97 EA
Company wide:
585 in stock
Documents & Guides
50 Amp Class G Time-Delay Fuse, 480 Volt

Overview

50 Amp Class G Time-Delay Fuse, 480 Volt
Also known as: 051712250504, SC-50, BUSSC50

Specifications

Volts AC: 480
Speed: Time Delay, Slow Blow
Class: G
Volts DC: 300
Amps: 50
Mounting: Cartridge
Material: Melamine
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 100 kA
Volts AC: 480
Class: G
Amps: 50
Material: Melamine
Interrupt Rating AC: 100 kA
Speed: Time Delay, Slow Blow
Volts DC: 300
Mounting: Cartridge
Interrupt Rating DC: 10 kA