4 Amp Class G Time-Delay Fuse, 600 Volt

Item #: 0967161

Cat #: SC-4

UPC: 051712250139

$ 33.02 EA
Company wide:
0 in stock
Documents & Guides
4 Amp Class G Time-Delay Fuse, 600 Volt

Overview

4 Amp Class G Time-Delay Fuse, 600 Volt
Also known as: 051712250139, SC-4, BUSSC4

Specifications

Amps: 4
Type: Current-Limiting, Fuse
Speed: Time Delay
Class: G
Interrupt Rating DC: 10 kA, 100 kA
Amps: 4
Speed: Time Delay
Interrupt Rating DC: 10 kA, 100 kA
Type: Current-Limiting, Fuse
Class: G