BUSS SC32H/D SAFECLIP 32A FRONT CON

Item #: 0967152

Cat #: SC32H/D

UPC: 051712392655

$ 56.34 EA
Company wide:
0 in stock
Documents & Guides
BUS SC32H/D SAFECLIP 32A FRON

Overview

BUS SC32H/D SAFECLIP 32A FRON
Also known as: 051712392655, SC32H/D, BUSSC32HD

Specifications

Mounting: Side, External
Length: 5.500 in
IP/NEMA Rating: NEMA 4X
Mounting: Side, External
IP/NEMA Rating: NEMA 4X
Length: 5.500 in