Indicating Fuse Cover for 250V R, 5K, H (0-30A) or 600V T (0-30A)

Item #: 0967128

Cat #: SAMI-9I

UPC: 051712796927

$ 43.92 EA
Company wide:
0 in stock
Documents & Guides
Indicating Fuse Cover for 250V R, 5K, H (0-30A) or 600V T (0-30A)

Overview

Indicating Fuse Cover for 250V R, 5K, H (0-30A) or 600V T (0-30A)
Also known as: 051712796927, SAMI-9I, BUSSAMI9I

Specifications

Type: Alarm Indicating Fuse
Type: Alarm Indicating Fuse