Non-Indicating Fuse Cover, 250V/Class H,K5,R, (65-100A)

Item #: 0967115

Cat #: SAMI-4N

UPC: 051712796781

Company wide:
0 in stock
Documents & Guides
Non-Indicating Fuse Cover, 250V/ClassH,K5,R, (65-100A)

Overview

Non-Indicating Fuse Cover, 250V/ClassH,K5,R, (65-100A)
Also known as: 051712796781, SAMI-4N, BUSSAMI4N

Specifications

Type: Fuse Cover, Dead Front
Class: R, H, K5
Type: Fuse Cover, Dead Front
Class: R, H, K5