Indicating Fuse Cover, 250V/Class R, K5, H (65-100A)

Item #: 0967114

Cat #: SAMI-4I

UPC: 051712796873

Company wide:
0 in stock
Documents & Guides
Indicating Fuse Cover, 250V/Class R, K5, H (65-100A)Indicating Fuse Cover, 250V/Class R, K5, H (65-100A)

Overview

Indicating Fuse Cover, 250V/Class R, K5, H (65-100A)Indicating Fuse Cover, 250V/Class R, K5, H (65-100A)
Also known as: 051712796873, SAMI-4I, BUSSAMI4I

Specifications

Type: Fuse Cover
Poles: 1
Class: R, H, K5
Volts AC: 250
Amps Range: 65 - 100
Type: Fuse Cover
Class: R, H, K5
Amps Range: 65 - 100
Poles: 1
Volts AC: 250