
Indicating Fuse Cover, 600V/Class J (0-30), 250V/Class R,K5,H (35-60)
Item #: 0967105
Cat #: SAMI-1I
UPC: 051712796842
Company wide:
0
in stock
Documents & Guides
Indicating Fuse Cover, 600V/Class J (0-30A), 250V/Class R,K5,H (35-60A)
Overview
Indicating Fuse Cover, 600V/Class J (0-30A), 250V/Class R,K5,H (35-60A)
The Bussmann SAMI™ indicating fuse covers are insulated covers that allow field conversion of fuses mounted in open fuse blocks to dead front configuration. Optional open fuse indicating light aids in system troubleshooting.
Also known as: 051712796842, SAMI-1I, BUSSAMI1I
Specifications
| Type: | Fuse Cover |
| Poles: | 1 |
| Class: | R, H, J, K5 |
| Volts AC: | 250, 600 |
| Amps Range: | 0 - 30, 35 - 60 |
| Type: | Fuse Cover |
| Class: | R, H, J, K5 |
| Amps Range: | 0 - 30, 35 - 60 |
| Poles: | 1 |
| Volts AC: | 250, 600 |