Plug Fuse Adaptor, Accepts S-7 to S-10, Fustat

Item #: 0967052

Cat #: SA-10

UPC: 051712231008

$ 39.27 EA
Company wide:
0 in stock
Documents & Guides
Plug Fuse Adaptor, Accepts S-7 to S-10, Fustat

Overview

Plug Fuse Adaptor, Accepts S-7 to S-10, Fustat
Also known as: 051712231008, SA-10, BUSSA10

Specifications

Amps: 10
Type: Plug
Volts AC: 125
Mounting: Screw In
Amps Range: 7 - 10
Amps: 10
Volts AC: 125
Amps Range: 7 - 10
Type: Plug
Mounting: Screw In