9 Amp Plug Fuse, Dual -Element, Time-Delay, Rejecting, 125V

Item #: 0967048

Cat #: S-9

UPC: 051712220903

Company wide:
0 in stock
Documents & Guides
9 Amp Plug Fuse, Dual -Element, Time-Delay, Rejecting, 125V, Fustat

Overview

9 Amp Plug Fuse, Dual -Element, Time-Delay, Rejecting, 125V, Fustat
Also known as: 051712220903, S-9, BUSS9

Specifications

Speed: Time Delay
Amps: 9
Type: Plug Fuse
Volts AC: 125
Speed: Time Delay
Type: Plug Fuse
Amps: 9
Volts AC: 125