8 Amp Plug Fuse, Fast-Acting, 125V, Type W

Item #: 0967037

Cat #: W-8

UPC: 051712200080

$ 25.19 EA
Company wide:
0 in stock
Documents & Guides
8 Amp Plug Fuse, Fast-Acting, 125V, Type W

Overview

8 Amp Plug Fuse, Fast-Acting, 125V, Type W
Also known as: 051712200080, W-8, BUSW8

Specifications

Speed: Fast Acting
Type: Plug Fuse
Amps: 8
Speed: Fast Acting
Amps: 8
Type: Plug Fuse