6 Amp Plug Fuse, Fast-Acting, 125V, Type W

Item #: 0967030

Cat #: W-6

UPC: 051712200066

$ 25.19 EA
Company wide:
0 in stock
Documents & Guides
6 Amp Plug Fuse, Fast-Acting, 125V, Type W

Overview

6 Amp Plug Fuse, Fast-Acting, 125V, Type W
Also known as: 051712200066, W-6, BUSW6

Specifications

Amps: 6
Speed: Fast Acting
Type: Plug Fuse
Amps: 6
Type: Plug Fuse
Speed: Fast Acting