BUSS FUSEBLOCK

Item #: 0967029

Cat #: S-8301-1-R

UPC: 051712548991

$ 6.57 EA
Company wide:
9 in stock
Documents & Guides
No Documents Available
30AMP 300V 1PL FUSE BLCK

Overview

30AMP 300V 1PL FUSE BLCK
Also known as: 051712548991, S-8301-1-R, BUSS83011R

Specifications

Volts AC: 300
Diameter: 0.250 in
Mounting: Surface
Poles: 1
Amps: 30
Material: Thermoplastic
Class: Midget
Length: 1.250 in
Family / Style: S-8000
Volts AC: 300
Mounting: Surface
Amps: 30
Class: Midget
Family / Style: S-8000
Diameter: 0.250 in
Poles: 1
Material: Thermoplastic
Length: 1.250 in