4 Amp Plug Fuse, Fast-Acting, 125V, Type W

Item #: 0967026

Cat #: W-4

UPC: 051712198912

Company wide:
0 in stock
Documents & Guides
4 Amp Plug Fuse, Fast-Acting, 125V, Type W

Overview

4 Amp Plug Fuse, Fast-Acting, 125V, Type W
Also known as: 051712198912, W-4, BUSW4

Specifications

Speed: Fast Acting
Amps: 4
Type: Plug Fuse
Volts AC: 125
Speed: Fast Acting
Type: Plug Fuse
Amps: 4
Volts AC: 125