2 Amp Plug Fuse, Fast-Acting, 125V, Type W

Item #: 0967021

Cat #: W-2

UPC: 051712200028

$ 25.19 EA
Company wide:
0 in stock
Documents & Guides
2 Amp Plug Fuse, Fast-Acting, 125V, Type W

Overview

2 Amp Plug Fuse, Fast-Acting, 125V, Type W
Also known as: 051712200028, W-2, BUSW2

Specifications

Speed: Fast Acting
Amps: 2
Type: Plug Fuse
Speed: Fast Acting
Type: Plug Fuse
Amps: 2