12 Amp Plug Fuse, Fast-Acting, 125V, Type W

Item #: 0967014

Cat #: W-1/2

UPC: 051712200042

$ 25.19 EA
Company wide:
0 in stock
Documents & Guides
12 Amp Plug Fuse, Fast-Acting, 125V, Type W

Overview

12 Amp Plug Fuse, Fast-Acting, 125V, Type W
Also known as: 051712200042, W-1/2, BUSW12.

Specifications

Speed: Fast Acting
Amps: 12
Type: Plug Fuse
Speed: Fast Acting
Type: Plug Fuse
Amps: 12