BUSS TSH9-3TB Shroud,UL98 400A Fuse

Item #: 0966941

Cat #: TSH9-3TB

UPC: 051712403368

$ 307.30 EA
Company wide:
0 in stock
Documents & Guides
BUS TSH9-3TB SHROUD UL98 400A

Overview

BUS TSH9-3TB SHROUD UL98 400A
Also known as: 051712403368, TSH9-3TB, BUSTSH93TB

Specifications

Type: Terminal Shroud
Type: Terminal Shroud