BUSS TSH8-3TB Shroud,UL98 200A Fuse

Item #: 0966938

Cat #: TSH8-3TB

UPC: 051712403337

$ 165.18 EA
Company wide:
0 in stock
Documents & Guides
BUS TSH8-3TB SHROUD UL98 200A

Overview

BUS TSH8-3TB SHROUD UL98 200A
Also known as: 051712403337, TSH8-3TB, BUSTSH83TB

Specifications

Type: Terminal Shroud
Type: Terminal Shroud