Terminal Shroud, 3-Pole, 600A, Line/Load

Item #: 0966933

Cat #: TSH6-3TB

UPC: 051712403283

$ 418.99 EA
Company wide:
0 in stock
Documents & Guides
Terminal Shroud, 3-Pole, for 600A UL 98 Non-Fused Rotary Disconnect Switch, Lineside or Loadside

Overview

Terminal Shroud, 3-Pole, for 600A UL 98 Non-Fused Rotary Disconnect Switch, Lineside or Loadside
Also known as: 051712403283, TSH6-3TB, BUSTSH63TB

Specifications

Poles: 3
Type: Lineside/Loadside
Amps: 600
Poles: 3
Amps: 600
Type: Lineside/Loadside