Disconnect Switch, Non-Fused, Terminal Shroud, 400A, Lineside

Item #: 0966931

Cat #: TSH5-3T

UPC: 051712403269

$ 307.22 EA
Company wide:
0 in stock
Documents & Guides
Disconnect Switch, Non-Fused, UL98, Rotary, Terminal Shroud, 400 Amp, 3-Pole, Lineside

Overview

Disconnect Switch, Non-Fused, UL98, Rotary, Terminal Shroud, 400 Amp, 3-Pole, Lineside
Also known as: 051712403269, TSH5-3T, BUSTSH53T

Specifications

Poles: 3
Amps: 400
Type: Terminal Shroud
Mounting: Device
Poles: 3
Type: Terminal Shroud
Amps: 400
Mounting: Device