Disconnect Switch, Non-Fused, Terminal Shroud, 400A, Loadside

Item #: 0966930

Cat #: TSH5-3B

UPC: 051712403252

$ 307.22 EA
Company wide:
0 in stock
Documents & Guides
Disconnect Switch, Non-Fused, UL98, Rotary, Terminal Shroud, 400 Amp, 3-Pole, Loadside

Overview

Disconnect Switch, Non-Fused, UL98, Rotary, Terminal Shroud, 400 Amp, 3-Pole, Loadside
Also known as: 051712403252, TSH5-3B, BUSTSH53B

Specifications

Poles: 3
Amps: 400
Type: Terminal Shroud
Mounting: Device
Poles: 3
Type: Terminal Shroud
Amps: 400
Mounting: Device