
BUSS TSC35 35Amp 1200Vac / 660Vdc F
Item #: 0966918
Cat #: TSC35
UPC: 051712392990
$ 194.23 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
BUS TSC35 35AMP 1200VAC / 660
Overview
BUS TSC35 35AMP 1200VAC / 660
Also known as: 051712392990, TSC35, BUSTSC35
Specifications
No Specifications Available