Spare Fuse Holder, 4-Position, For 35-60A Class R Fuses

Item #: 0966872

Cat #: TPSFH-N60

UPC: 051712753371

$ 56.61 EA
Company wide:
0 in stock
Documents & Guides
Spare Fuse Holder, 4-Position, For 35-60A Class R Fuses, Black Thermoplastic Construction, Mount using #6 screws or bolts on 5" centers; Dovetailed Interlocking; Built-In Retaining Cl

Overview

Spare Fuse Holder, 4-Position, For 35-60A Class R Fuses, Black Thermoplastic Construction, Mount using #6 screws or bolts on 5" centers; Dovetailed Interlocking; Built-In Retaining Cl
Also known as: 051712753371, TPSFH-N60, BUSTPSFHN60

Specifications

Color: Black
Material: Thermoplastic
Length: 5.500 in
Color: Black
Length: 5.500 in
Material: Thermoplastic