170 VDC, 40 A, 100 kAIC, Non Indic., Current-limiting, Glass Melami

Item #: 0966850

Cat #: TPS-40

UPC: 051712197052

$ 76.21 EA
Company wide:
0 in stock
Documents & Guides
170 VDC, 40 A, 100 kAIC, Non Indic., Current-limiting, Glass Melamine Tube, Silver Plated Brass Ferrules

Overview

170 VDC, 40 A, 100 kAIC, Non Indic., Current-limiting, Glass Melamine Tube, Silver Plated Brass Ferrules

Bussmann series telecom fuses are designed for high reliability applications where high ambient temperatures, low circuit voltages, low power dissipation and low contact resistance are prime considerations. UL Recognized.

Also known as: 051712197052, TPS-40, BUSTPS40

Specifications

Type: Current-Limiting, Fuse, Non-Indicating
Amps: 40
Interrupt Rating DC: 100 kA
Type: Current-Limiting, Fuse, Non-Indicating
Interrupt Rating DC: 100 kA
Amps: 40