BUSS S506-50-R S506 50mA BUSS TD 5-

Item #: 0966795

Cat #: S506-50-R

UPC: 051712650298

$ 6.70 EA
Company wide:
0 in stock
Documents & Guides
BUS S506-50-R S506 50MA BUS T

Overview

BUS S506-50-R S506 50MA BUS T
Also known as: 051712650298, S506-50-R, BUSS50650R

Specifications

Diameter: 5 mm
Length: 20 mm
Speed: Time Delay
Material: Glass
Volts AC: 250
Mounting: Cartridge
Interrupt Rating DC: 35
Amps: 0.050
Diameter: 5 mm
Speed: Time Delay
Volts AC: 250
Interrupt Rating DC: 35
Length: 20 mm
Material: Glass
Mounting: Cartridge
Amps: 0.050