BUSS S506-400-R S506 400mA BUSS FUS

Item #: 0966790

Cat #: S506-400-R

UPC: 051712650250

$ 5.83 EA
Company wide:
0 in stock
Documents & Guides
BUS S506-400-R S506 400MA BUS

Overview

BUS S506-400-R S506 400MA BUS
Also known as: 051712650250, S506-400-R, BUSS506400R

Specifications

Speed: Time Delay
Type: Fuse, Electronic
Volts AC: 250
Amps: 0.400
Speed: Time Delay
Volts AC: 250
Type: Fuse, Electronic
Amps: 0.400