35A Time-Delay Fuse, Glass, 250V

Item #: 0966784

Cat #: S506-3.15-R

UPC: 051712639767

$ 3.76 EA
Company wide:
46 in stock
Documents & Guides
5 mm x 20 mm Time-Delay Glass Tube Fuses, 250VAC, 35 Amp (Ordered In Multiples of 5)

Overview

5 mm x 20 mm Time-Delay Glass Tube Fuses, 250VAC, 35 Amp (Ordered In Multiples of 5)
Also known as: 051712639767, S506-3.15-R, BUSS5063.15R

Specifications

Diameter: 5 mm
Length: 20 mm
Speed: Time Delay
Material: Glass
Volts AC: 250
Mounting: Cartridge
Interrupt Rating DC: 35
Diameter: 5 mm
Speed: Time Delay
Volts AC: 250
Interrupt Rating DC: 35
Length: 20 mm
Material: Glass
Mounting: Cartridge