BUSS S506-200-R S506 200mA BUSS FUS

Item #: 0966781

Cat #: S506-200-R

UPC: 051712650199

$ 6.02 EA
Company wide:
0 in stock
Documents & Guides
BUS S506-200-R S506 200MA BUS

Overview

BUS S506-200-R S506 200MA BUS
Also known as: 051712650199, S506-200-R, BUSS506200R

Specifications

Amps: 200
Speed: Time Delay
Material: Glass
Interrupt Rating DC: 35
Amps: 200
Material: Glass
Speed: Time Delay
Interrupt Rating DC: 35