8 Amp Time-Delay Ceramic Fuse, 5mm x 20mm, 250V, RoHS

Item #: 0966770

Cat #: S505-8-R

UPC: 051712643580

$ 4.68 EA
Company wide:
66 in stock
Documents & Guides
8 Amp Time-Delay Ceramic Fuse, 5mm x 20mm, 250V, RoHS

Overview

8 Amp Time-Delay Ceramic Fuse, 5mm x 20mm, 250V, RoHS

Eaton Bussmann high breaking capacity fuses with nickel-plated brass end caps feature time-delay performance, ideal for inductive circuits and conforms to IEC standards.

Also known as: 051712643580, S505-8-R, BUSS5058R

Specifications

Speed: Time Delay
Type: Fuse, Electronic
Volts AC: 250
Amps: 8
Speed: Time Delay
Volts AC: 250
Type: Fuse, Electronic
Amps: 8