5 Amp Time-Delay Ceramic Fuse, 5mm x 20mm, 250V, RoHS

Item #: 0966767

Cat #: S505-5-R

UPC: 051712643559

$ 4.22 EA
Company wide:
0 in stock
Documents & Guides
5 Amp Time-Delay Ceramic Fuse, 5mm x 20mm, 250V, RoHS

Overview

5 Amp Time-Delay Ceramic Fuse, 5mm x 20mm, 250V, RoHS

Eaton Bussmann high breaking capacity fuses with nickel-plated brass end caps feature time-delay performance, ideal for inductive circuits and conforms to IEC standards.

Also known as: 051712643559, S505-5-R, BUSS5055R

Specifications

Amps: 5
Speed: Time Delay
Type: Fuse, Electronic
Volts AC: 250
Amps: 5
Type: Fuse, Electronic
Speed: Time Delay
Volts AC: 250