500mA Time-Delay Ceramic Fuse, 5mm x 20mm, 250V, RoHS

Item #: 0966765

Cat #: S505-500-R

UPC: 051712643566

$ 5.81 EA
Company wide:
0 in stock
Documents & Guides
500mA Time-Delay Ceramic Fuse, 5mm x 20mm, 250V, RoHS

Overview

500mA Time-Delay Ceramic Fuse, 5mm x 20mm, 250V, RoHS

Eaton Bussmann high breaking capacity fuses with silver-plated brass end caps feature time-delay performance, ideal for inductive circuits and conforms to IEC standards.

Also known as: 051712643566, S505-500-R, BUSS505500R

Specifications

Amps: 500
Interrupt Rating DC: 1.500 kA
Amps: 500
Interrupt Rating DC: 1.500 kA