4 Amp Time-Delay Ceramic Fuse, 5mm x 20mm, 250V, RoHS

Item #: 0966763

Cat #: S505-4-R

UPC: 051712643542

$ 4.22 EA
Company wide:
0 in stock
Documents & Guides
4 Amp Time-Delay Ceramic Fuse, 5mm x 20mm, 250V, RoHS

Overview

4 Amp Time-Delay Ceramic Fuse, 5mm x 20mm, 250V, RoHS

Eaton Bussmann high breaking capacity fuses with nickel-plated brass end caps feature time-delay performance, ideal for inductive circuits and conforms to IEC standards.

Also known as: 051712643542, S505-4-R, BUSS5054R

Specifications

Diameter: 5 mm
Length: 20 mm
Amps: 4
Volts AC: 250
Mounting: Cartridge
Class: Midget
Interrupt Rating AC: 1.500 kA
Diameter: 5 mm
Amps: 4
Mounting: Cartridge
Interrupt Rating AC: 1.500 kA
Length: 20 mm
Volts AC: 250
Class: Midget