Fuse, 2 Amp, Time-Delay, Ceramic, 5mm x 20mm, 250V, RoHS

Item #: 0966760

Cat #: S505-2-R

UPC: 051712643528

$ 4.22 EA
Company wide:
0 in stock
Documents & Guides
Fuse, 2 Amp, Time-Delay, Ceramic, 5 mm x 20 mm, 250 Volt AC, RoHS

Overview

Fuse, 2 Amp, Time-Delay, Ceramic, 5 mm x 20 mm, 250 Volt AC, RoHS

Eaton Bussmann high breaking capacity fuses with nickel-plated brass end caps feature time-delay performance, ideal for inductive circuits and conforms to IEC standards.

Also known as: 051712643528, S505-2-R, BUSS5052R

Specifications

Material: Ceramic
Diameter: 5 mm
Length: 20 mm
Speed: Time Delay
Volts AC: 250
Amps: 2
Mounting: Cartridge
Interrupt Rating AC: 1.500 kA
Material: Ceramic
Length: 20 mm
Volts AC: 250
Mounting: Cartridge
Diameter: 5 mm
Speed: Time Delay
Amps: 2
Interrupt Rating AC: 1.500 kA