Fuse, 1 Amp, Time-Delay, Ceramic, 5mm x 20mm, 250V, RoHS

Item #: 0966756

Cat #: S505-1-R

UPC: 051712643498

$ 4.22 EA
Company wide:
0 in stock
Documents & Guides
Fuse, 1 Amp, Time-Delay, Ceramic, 5mm x 20mm, 250 Volt, RoHS

Overview

Fuse, 1 Amp, Time-Delay, Ceramic, 5mm x 20mm, 250 Volt, RoHS
Also known as: 051712643498, S505-1-R, BUSS5051R

Specifications

Material: Ceramic
Diameter: 5 mm
Amps: 1
Length: 20 mm
Speed: Time Delay
Volts AC: 250
Mounting: Cartridge
Interrupt Rating AC: 1.500 kA
Material: Ceramic
Amps: 1
Speed: Time Delay
Mounting: Cartridge
Diameter: 5 mm
Length: 20 mm
Volts AC: 250
Interrupt Rating AC: 1.500 kA