10 Amp Time-Delay Ceramic Fuse, 5mm x 20mm, 250V, RoHS

Item #: 0966754

Cat #: S505-10-R

UPC: 051712643504

$ 4.68 EA
Company wide:
0 in stock
Documents & Guides
10 Amp Time-Delay Ceramic Fuse, 5mm x 20mm, 250V, RoHS

Overview

10 Amp Time-Delay Ceramic Fuse, 5mm x 20mm, 250V, RoHS

Eaton Bussmann high breaking capacity fuses with nickel-plated brass end caps feature time-delay performance, ideal for inductive circuits and conforms to IEC standards.

Also known as: 051712643504, S505-10-R, BUSS50510R

Specifications

Material: Ceramic
Diameter: 5 mm
Length: 20 mm
Amps: 10
Speed: Time Delay
Volts AC: 250
Mounting: Cartridge
Interrupt Rating AC: 1.500 kA
Material: Ceramic
Length: 20 mm
Speed: Time Delay
Mounting: Cartridge
Diameter: 5 mm
Amps: 10
Volts AC: 250
Interrupt Rating AC: 1.500 kA