1.6 Amp Time-Delay Ceramic Fuse, 5mm x 20mm, 250V, RoHS

Item #: 0966752

Cat #: S505-1.6-R

UPC: 051712643481

$ 4.22 EA
Company wide:
0 in stock
Documents & Guides
1.6 Amp Time-Delay Ceramic Fuse, 5mm x 20mm, 250V, RoHS

Overview

1.6 Amp Time-Delay Ceramic Fuse, 5mm x 20mm, 250V, RoHS
Also known as: 051712643481, S505-1.6-R, BUSS5051.6R

Specifications

Speed: Time Delay
Type: Fuse, Electronic
Volts AC: 250
Amps: 1.600
Speed: Time Delay
Volts AC: 250
Type: Fuse, Electronic
Amps: 1.600