BUSS S505-1.25-R S505 1.25A BUSS FU

Item #: 0966751

Cat #: S505-1.25-R

UPC: 051712643474

$ 4.22 EA
Company wide:
0 in stock
Documents & Guides
BUS S505-1.25-R S505 1.25A BU

Overview

BUS S505-1.25-R S505 1.25A BU
Also known as: 051712643474, S505-1.25-R, BUSS5051.25R

Specifications

Speed: Time Delay
Type: Fuse, Electronic
Amps: 1.250
Speed: Time Delay
Amps: 1.250
Type: Fuse, Electronic