8 Amp Fast-Acting Ceramic Fuse, 5mm x 20mm, 250V, RoHS

Item #: 0966749

Cat #: S501-8-R

UPC: 051712648998

$ 4.90 EA
Company wide:
56 in stock
Documents & Guides
8 Amp Fast-Acting Ceramic Fuse, 5mm x 20mm, 250V, 1500A Interrupting Rating, Nickel-Plated Endcaps, RoHS

Overview

8 Amp Fast-Acting Ceramic Fuse, 5mm x 20mm, 250V, 1500A Interrupting Rating, Nickel-Plated Endcaps, RoHS
Also known as: 051712648998, S501-8-R, BUSS5018R

Specifications

Speed: Fast Acting
Diameter: 5 mm
Length: 20 mm
Type: Fuse, Electronic
Volts AC: 250
Mounting: Cartridge
Amps: 8
Interrupt Rating DC: 1.500 kA
Speed: Fast Acting
Length: 20 mm
Volts AC: 250
Amps: 8
Diameter: 5 mm
Type: Fuse, Electronic
Mounting: Cartridge
Interrupt Rating DC: 1.500 kA