BUSS S501-800-R S501 800mA BUSS FUS

Item #: 0966745

Cat #: S501-800-R

UPC: 051712648967

$ 4.45 EA
Company wide:
0 in stock
Documents & Guides
BUS S501-800-R S501 800MA BUS

Overview

BUS S501-800-R S501 800MA BUS
Also known as: 051712648967, S501-800-R, BUSS501800R

Specifications

Amps: 800
Interrupt Rating DC: 1.500 kA
Amps: 800
Interrupt Rating DC: 1.500 kA