BUSS S501-50-R S501 50mA BUSS FUSE

Item #: 0966740

Cat #: S501-50-R

UPC: 051712648929

$ 5.24 EA
Company wide:
0 in stock
Documents & Guides
BUS S501-50-R S501 50MA BUS F

Overview

BUS S501-50-R S501 50MA BUS F
Also known as: 051712648929, S501-50-R, BUSS50150R

Specifications

Amps: 50
Interrupt Rating DC: 1.500 kA
Amps: 50
Interrupt Rating DC: 1.500 kA