BUSS TPH-100 TELPOWER FUSE

Item #: 0966684

Cat #: TPH-100

UPC: 051712666015

$ 413.76 EA
Company wide:
0 in stock
Documents & Guides
BUS TPH-100 TELPOWER FUSE

Overview

BUS TPH-100 TELPOWER FUSE
Also known as: 051712666015, TPH-100, BUSTPH100

Specifications

Amps: 100
Type: Current-Limiting
Length: 4 in
Interrupt Rating DC: 100 kA
Amps: 100
Length: 4 in
Type: Current-Limiting
Interrupt Rating DC: 100 kA