3.15 Amp Fast-Acting Ceramic Fuse, 5mm x 20mm, 250V, RoHS

Item #: 0966674

Cat #: S501-3.15-R

UPC: 051712648882

$ 4.45 EA
Company wide:
0 in stock
Documents & Guides
3.15 Amp Fast-Acting Ceramic Fuse, 5mm x 20mm, 250V, 1500A Interrupting Rating, Nickel-Plated Endcaps, RoHS

Overview

3.15 Amp Fast-Acting Ceramic Fuse, 5mm x 20mm, 250V, 1500A Interrupting Rating, Nickel-Plated Endcaps, RoHS
Also known as: 051712648882, S501-3.15-R, BUSS5013.15R

Specifications

Speed: Fast Acting
Diameter: 5 mm
Length: 20 mm
Type: Fuse, Electronic
Volts AC: 250
Mounting: Cartridge
Interrupt Rating DC: 1.500 kA
Speed: Fast Acting
Length: 20 mm
Volts AC: 250
Interrupt Rating DC: 1.500 kA
Diameter: 5 mm
Type: Fuse, Electronic
Mounting: Cartridge