2 Amp Fast-Acting Ceramic Fuse, 5mm x 20mm, 250V, RoHS, Limited Quantities Available

Item #: 0966672

Cat #: S501-2-R

UPC: 051712648875

$ 4.45 EA
Company wide:
50 in stock
Documents & Guides
2 Amp Fast-Acting Ceramic Fuse, 5mm x 20mm, 250V, 1500A Interrupting Rating, Nickel-Plated Endcaps, RoHS

Overview

2 Amp Fast-Acting Ceramic Fuse, 5mm x 20mm, 250V, 1500A Interrupting Rating, Nickel-Plated Endcaps, RoHS

Today, the world runs on critical infrastructure and technology. Planes. Hospitals. Factories. Data centers. Vehicles. The electrical grid. These are things people depend on every day. And the companies behind them depend on us to help solve some of the toughest power management challenges on the planet. At Eaton, we’re dedicated to improving people’s lives and the environment with power management technologies that are more reliable, efficient, safe and sustainable.

Also known as: 051712648875, S501-2-R, BUSS5012R

Specifications

Speed: Fast Acting
Diameter: 5 mm
Length: 20 mm
Type: Fuse, Electronic
Volts AC: 250
Amps: 2
Mounting: Cartridge
Interrupt Rating DC: 1.500 kA
Speed: Fast Acting
Length: 20 mm
Volts AC: 250
Mounting: Cartridge
Diameter: 5 mm
Type: Fuse, Electronic
Amps: 2
Interrupt Rating DC: 1.500 kA