BUSS S501-250-R S501 250mA BUSS FUS

Item #: 0966670

Cat #: S501-250-R

UPC: 051712648868

$ 4.61 EA
Company wide:
0 in stock
Documents & Guides
BUS S501-250-R S501 250MA BUS

Overview

BUS S501-250-R S501 250MA BUS
Also known as: 051712648868, S501-250-R, BUSS501250R

Specifications

Material: Ceramic
Speed: Fast Acting
Diameter: 5 mm
Length: 20 mm
Volts AC: 250
Amps: 0.250
Mounting: Cartridge
Class: Midget
Interrupt Rating AC: 1.500 kA
Material: Ceramic
Diameter: 5 mm
Volts AC: 250
Mounting: Cartridge
Interrupt Rating AC: 1.500 kA
Speed: Fast Acting
Length: 20 mm
Amps: 0.250
Class: Midget