BUSS S501-200-R S501 200mA BUSS FUS

Item #: 0966669

Cat #: S501-200-R

UPC: 051712648851

$ 4.61 EA
Company wide:
0 in stock
Documents & Guides
BUS S501-200-R S501 200MA BUS

Overview

BUS S501-200-R S501 200MA BUS
Also known as: 051712648851, S501-200-R, BUSS501200R

Specifications

Amps: 200
Interrupt Rating DC: 1.500 kA
Amps: 200
Interrupt Rating DC: 1.500 kA