2.5 Amp Fast-Acting Ceramic Fuse, 5mm x 20mm, 250V, RoHS

Item #: 0966667

Cat #: S501-2.5-R

UPC: 051712648844

$ 4.45 EA
Company wide:
20 in stock
Documents & Guides
2.5 Amp Fast-Acting Ceramic Fuse, 5mm x 20mm, 250V, 1500A Interrupting Rating, Nickel-Plated Endcaps, RoHS

Overview

2.5 Amp Fast-Acting Ceramic Fuse, 5mm x 20mm, 250V, 1500A Interrupting Rating, Nickel-Plated Endcaps, RoHS
Also known as: 051712648844, S501-2.5-R, BUSS5012.5R

Specifications

Material: Ceramic
Speed: Fast Acting
Type: Fuse, Electronic
Amps: 2.500
Material: Ceramic
Type: Fuse, Electronic
Speed: Fast Acting
Amps: 2.500