1 Amp Fast-Acting Ceramic Fuse, 5mm x 20mm, 250VAC, 32VDC

Item #: 0966665

Cat #: S501-1-R

UPC: 051712205740

$ 3.99 EA
Company wide:
43 in stock
Documents & Guides
1 Amp Fast-Acting Ceramic Fuse, 5mm x 20mm, 250 Volt AC, 32 Volt DC, 1500A Interrupting Rating, Nickel-Plated Endcaps, RoHS

Overview

1 Amp Fast-Acting Ceramic Fuse, 5mm x 20mm, 250 Volt AC, 32 Volt DC, 1500A Interrupting Rating, Nickel-Plated Endcaps, RoHS

S501, 5 mm x 20 mm Fast-acting ceramic tube fuse

Also known as: 051712205740, S501-1-R, BUSS5011R

Specifications

Material: Ceramic
Speed: Fast Acting
Diameter: 5 mm
Amps: 1
Length: 20 mm
Volts AC: 250
Mounting: Cartridge
Interrupt Rating DC: 1.500 kA
Material: Ceramic
Diameter: 5 mm
Length: 20 mm
Mounting: Cartridge
Speed: Fast Acting
Amps: 1
Volts AC: 250
Interrupt Rating DC: 1.500 kA