BUSS S501-100-R S501 100mA BUSS FUS

Item #: 0966660

Cat #: S501-100-R

UPC: 051712648813

$ 4.61 EA
Company wide:
0 in stock
Documents & Guides
BUS S501-100-R S501 100MA BUS

Overview

BUS S501-100-R S501 100MA BUS
Also known as: 051712648813, S501-100-R, BUSS501100R

Specifications

Amps: 100
Interrupt Rating DC: 1.500 kA
Amps: 100
Interrupt Rating DC: 1.500 kA