BUSS S501-125-R S501 125mA BUSS FUS

Item #: 0966658

Cat #: S501-1.25-R

UPC: 051712168052

$ 4.71 EA
Company wide:
0 in stock
Documents & Guides
BUS S501-1.25-R S501 1.25A BU

Overview

BUS S501-1.25-R S501 1.25A BU
Also known as: 051712168052, S501-1.25-R, BUSS5011.25R

Specifications

Amps: 125
Interrupt Rating DC: 1.500 kA
Amps: 125
Interrupt Rating DC: 1.500 kA